- 6 in Roller Diameter
- 39.38 in Roller Length
- 36 in Belt Width
- Steel Material
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 20 mm |
| Shaft Length | 40.625 in |
| Roll Length | 39.38 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 39.58 LB |
| EAN or UPC | 697950841229 |

