- 6 in Roller Diameter
- 27.38 in Roller Length
- 24 in Belt Width
- Steel Material
| Belt Width | 24 in |
| Inch/Metric | Inch |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Shaft Length | 28 5/8 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 27.38 in |
| Weight | 28.42 LB |
| EAN or UPC | 697950841281 |

