- 6 in Roller Diameter
- 63.38 in Roller Length
- 60 in Belt Width
- Steel Material
| Belt Width | 60 in |
| Shaft Length | 64 5/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roll Length | 63.38 in |
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Weight | 89.0 LB |
| EAN or UPC | 697950842059 |

