- 6 in Roller Diameter
- 57.38 in Roller Length
- 54 in Belt Width
- Steel Material
| Belt Width | 54 in |
| Shaft Dia. | 20 mm |
| Roller Dia. | 6 in |
| Roll Length | 57.38 in |
| Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 58 5/8 in |
| Inch/Metric | Inch |
| Weight | 87.0 LB |
| EAN or UPC | 697950842097 |

