Skip to content Skip to navigation menu
CEMA C 45° Trougher Equal Self-Aligner Idler

C6-45TSA-30-09

CEMA C 45° Trougher Equal Self-Aligner Idler
Item #112996931
  • 30 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
  • 11.13 in Roller Length
+ Show More + Show Less
CEMA C 45° Trougher Equal Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
Roller Material Steel
Bolt Hole Spacing - Length 39 in
Bracket Length 41 in
Belt Width 30 in
Idler Type Self-Aligner Equal Trougher
Roller Length 11.13 in
Roller Dia. 6 in
CEMA Class CEMA Class C - Medium Duty
Trough Angle [Min] 45 °
Shaft Dia. 20 mm
Weight 136.0 LB
EAN or UPC 697950838793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison