Skip to content Skip to navigation menu
CEMA C 45° Trougher Equal Self-Aligner Idler

C6-45TSA-24-09

CEMA C 45° Trougher Equal Self-Aligner Idler
Item #112996930
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
  • 8.94 in Roller Length
+ Show More + Show Less
CEMA C 45° Trougher Equal Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
CEMA Class CEMA Class C - Medium Duty
Shaft Dia. 20 mm
Bracket Length 35 in
Roller Length 8.94 in
Idler Type Self-Aligner Equal Trougher
Belt Width 24 in
Trough Angle [Min] 45 °
Bolt Hole Spacing - Length 33 in
Roller Material Steel
Roller Dia. 6 in
Weight 124.0 LB
EAN or UPC 697950838809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison