- 18 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Belt Width | 18 in |
| Roller Length | 6.75 in |
| Bracket Length | 29 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 27 in |
| Trough Angle [Min] | 35 ° |
| Shaft Dia. | 20 mm |
| Roller Material | Steel |
| Idler Type | Self-Aligner Equal Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 110.0 LB |
| EAN or UPC | 697950839233 |

