- 60 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Roller Material | Steel |
| Roller Length | 21.75 in |
| Shaft Dia. | 20 mm |
| Trough Angle [Min] | 35 ° |
| Idler Type | Equal Trougher |
| Bracket Length | 71 1/2 in |
| Bolt Hole Spacing - Width [Min] | 7 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 60 in |
| Bolt Hole Spacing - Length | 69 in |
| Roller Dia. | 6 in |
| Bracket Width | 11 in |
| Weight | 132.0 LB |
| EAN or UPC | 697950816326 |

