Skip to content Skip to navigation menu
CEMA C 35° Trougher Equal Idler

C6-35T-54-09

CEMA C 35° Trougher Equal Idler
Item #112996880
  • 54 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
  • 19.75 in Roller Length
+ Show More + Show Less
CEMA C 35° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 35 degrees Trough Angle
Idler Type Equal Trougher
Roller Material Steel
Roller Length 19.75 in
Trough Angle [Min] 35 °
Shaft Dia. 20 mm
CEMA Class CEMA Class C - Medium Duty
Belt Width 54 in
Bracket Width 11 in
Bolt Hole Spacing - Length 63 in
Bracket Length 65 1/2 in
Roller Dia. 6 in
Bolt Hole Spacing - Width [Min] 7 in
Weight 123.0 LB
EAN or UPC 697950816333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison