- 54 in Belt Width
- 6 in Roller Diameter
- Trougher Unequal Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Roller Dia. | 6 in |
| Idler Type | Unequal Trougher |
| Roller Material | Steel |
| Shaft Dia. | 20 mm |
| Bracket Length | 65 1/2 in |
| Trough Angle [Min] | 20 ° |
| Roller Length | 45.38 in |
| Bolt Hole Spacing - Width [Min] | 7 in |
| Bolt Hole Spacing - Length | 63 in |
| Belt Width | 54 in |
| Bracket Width | 11 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 105.0 LB |
| EAN or UPC | 697950839646 |

