- 54 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 54 in |
| Trough Angle [Min] | 20 ° |
| Shaft Dia. | 20 mm |
| Roller Length | 19.75 in |
| Bracket Length | 65 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 63 in |
| Idler Type | Self-Aligner Equal Trougher |
| Weight | 206.0 LB |
| EAN or UPC | 697950839714 |

