Skip to content Skip to navigation menu
CEMA C 20° Trougher Equal Self-Aligner Idler

C6-20TSA-48-09

CEMA C 20° Trougher Equal Self-Aligner Idler
Item #112996855
  • 48 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
  • 17.63 in Roller Length
+ Show More + Show Less
CEMA C 20° Trougher Equal Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Self-Aligner Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 20 degrees Trough Angle
CEMA Class CEMA Class C - Medium Duty
Idler Type Self-Aligner Equal Trougher
Shaft Dia. 20 mm
Bracket Length 59 in
Roller Material Steel
Belt Width 48 in
Roller Dia. 6 in
Roller Length 17.63 in
Bolt Hole Spacing - Length 57 in
Trough Angle [Min] 20 °
Weight 190.0 LB
EAN or UPC 697950839721
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison