- 20 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 29 in |
| Idler Type | Equal Impact Trougher |
| Bracket Width | 8 in |
| Roller Length | 7.63 in |
| Shaft Dia. | 20 mm |
| Bracket Length | 31 1/2 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Min] | 20 ° |
| Belt Width | 20 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Weight | 57.0 LB |
| EAN or UPC | 697950821122 |

