
- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 5 Diametral Pitch
- 19.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Outside Dia. | 19.6 in |
Gear Style | B3 |
Hardened Teeth | Without Hardened Teeth |
Origin | Reborable |
Type | B3 |
Length Through Bore | 3 in |
Torque at 300 RPM | 3991.583 lb/in |
Bore Type | Reborable |
Torque at 900 RPM | 1680.667 lb/in |
Set Screw Size | N/A |
Material | Cast Iron |
Set Screw | No |
Hub Dia. | 3.9845 in |
Pitch Diameter [Min] | 19.2 in |
Torque at 600 RPM | 2415.958 lb/in |
Pitch Diameter | 19.2 in |
Bore Dia. [Min] | 1 3/16 in |
Hub Projection | 1 1/4 in |
Diametral Pitch | 5 |
No. of Teeth | 96 |
Bore Dia. [Max] | 2 9/16 in |
Outside Dia. [Min] | 19.6 in |
Bore Size [Max] | 2.5625 in |
Class | 6 |
Torque at 1800 RPM | 910.3611 lb/in |
Torque at 1200 RPM | 1313.021 lb/in |
Keyway | w/o Keyway |
AGMA Quality | 6 |
Torque at 200 RPM | 5042 lb/in |
Bore Size | 1.1875 in |
Inch/Metric | Inch |
Pressure Angle | 14.5 ° |
Weight | 48.6 LB |
EAN or UPC | 697950054759 |
