- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 5 Diametral Pitch
- 16.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 17.2 in |
| Outside Dia. [Min] | 17.2 in |
| Bore Dia. [Max] | 2 9/16 in |
| Pitch Diameter | 16.8 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3 in |
| Hub Projection | 1 1/4 in |
| Material | Cast Iron |
| Hub Dia. | 3.9845 in |
| Torque at 300 RPM | 3991.583 lb/in |
| Type | B3 |
| Inch/Metric | Inch |
| Torque at 200 RPM | 5042 lb/in |
| Class | 6 |
| Torque at 900 RPM | 1680.667 lb/in |
| Origin | Reborable |
| Pressure Angle | 14.5 ° |
| Bore Size | 1.1875 in |
| Bore Size [Max] | 2.5625 in |
| Torque at 600 RPM | 2415.958 lb/in |
| Bore Dia. [Min] | 1 3/16 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 1313.021 lb/in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 910.3611 lb/in |
| Pitch Diameter [Min] | 16.8 in |
| No. of Teeth | 84 |
| Gear Style | B3 |
| Diametral Pitch | 5 |
| Bore Type | Reborable |
| AGMA Quality | 6 |
| Set Screw | No |
| Weight | 45.88 LB |
| EAN or UPC | 697950054728 |

