- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 5 Diametral Pitch
- 14.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 14.4 in |
| Diametral Pitch | 5 |
| Class | 6 |
| Set Screw Size | N/A |
| No. of Teeth | 72 |
| Torque at 300 RPM | 2941.167 lb/in |
| Torque at 1800 RPM | 910.3611 lb/in |
| AGMA Quality | 6 |
| Bore Size | 1.1875 in |
| Bore Size [Max] | 2.5625 in |
| Type | B3 |
| Torque at 200 RPM | 3466.375 lb/in |
| Outside Dia. [Min] | 14.8 in |
| Gear Style | B3 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 3/16 in |
| Outside Dia. | 14.8 in |
| Torque at 600 RPM | 2100.833 lb/in |
| Pitch Diameter | 14.4 in |
| Torque at 900 RPM | 1470.583 lb/in |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 2 9/16 in |
| Origin | Reborable |
| Torque at 1200 RPM | 1313.021 lb/in |
| Length Through Bore | 3 in |
| Hub Dia. | 3.9845 in |
| Keyway | w/o Keyway |
| Bore Type | Reborable |
| Weight | 35.0 LB |
| EAN or UPC | 697950054681 |

