- B3 Gear Style
- 14.5° Pressure Angle
- 66 Teeth
- 5 Diametral Pitch
- 13.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 2100.833 lb/in |
| Origin | Reborable |
| Bore Dia. [Min] | 1 3/16 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.3125 in |
| Class | 6 |
| Torque at 900 RPM | 1470.583 lb/in |
| Outside Dia. | 13.6 in |
| Type | B3 |
| Material | Cast Iron |
| Hub Projection | 1 1/4 in |
| Torque at 300 RPM | 2941.167 lb/in |
| Pressure Angle | 14.5 ° |
| Gear Style | B3 |
| Diametral Pitch | 5 |
| Length Through Bore | 3 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 13.2 in |
| Hub Dia. | 3.7345 in |
| Outside Dia. [Min] | 13.6 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Bore Size | 1.1875 in |
| Bore Dia. [Max] | 2 5/16 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Torque at 1800 RPM | 910.3611 lb/in |
| Bore Type | Reborable |
| Pitch Diameter | 13.2 in |
| No. of Teeth | 66 |
| Set Screw | No |
| Weight | 30.84 LB |
| EAN or UPC | 697950054650 |

