- B3 Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 5 Diametral Pitch
- 12.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 12.8 in |
| Set Screw | No |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Type | Reborable |
| Torque at 300 RPM | 2941.167 lb/in |
| Outside Dia. | 13.2 in |
| Outside Dia. [Min] | 13.2 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 2.3125 in |
| Bore Dia. [Max] | 2 5/16 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Bore Size | 1.1875 in |
| Origin | Reborable |
| Pitch Diameter | 12.8 in |
| Type | B3 |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Class | 6 |
| Hub Projection | 1 1/4 in |
| Torque at 600 RPM | 2100.833 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| Torque at 900 RPM | 1470.583 lb/in |
| Torque at 1800 RPM | 910.361 lb/in |
| AGMA Quality | 6 |
| No. of Teeth | 64 |
| Length Through Bore | 3 in |
| Hub Dia. | 3.7345 in |
| Diametral Pitch | 5 |
| Gear Style | B3 |
| Weight | 31.2 LB |
| EAN or UPC | 697950054643 |

