- B3 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 5 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.1875 in |
| Origin | Reborable |
| Hub Dia. | 3.7345 in |
| Length Through Bore | 3 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| AGMA Quality | 6 |
| Outside Dia. | 12.4 in |
| Material | Cast Iron |
| Diametral Pitch | 5 |
| Gear Style | B3 |
| Torque at 300 RPM | 2941.167 lb/in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| No. of Teeth | 60 |
| Torque at 900 RPM | 1470.583 lb/in |
| Bore Dia. [Max] | 2 5/16 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 2.3125 in |
| Pitch Diameter [Min] | 12 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 2100.833 lb/in |
| Type | B3 |
| Outside Dia. [Min] | 12.4 in |
| Bore Dia. [Min] | 1 3/16 in |
| Pitch Diameter | 12 in |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 910.361 lb/in |
| Weight | 30.62 LB |
| EAN or UPC | 697950054629 |

