- B3 Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 5 Diametral Pitch
- 10.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 2100.833 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| Outside Dia. [Min] | 11.2 in |
| Diametral Pitch | 5 |
| Hub Projection | 1 1/4 in |
| Pitch Diameter [Min] | 10.8 in |
| Bore Type | Reborable |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 910.361 lb/in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Bore Size | 1.1875 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 1470.583 lb/in |
| Outside Dia. | 11.2 in |
| Hub Dia. | 3.7345 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Bore Size [Max] | 2.3125 in |
| Set Screw | No |
| Bore Dia. [Min] | 1 3/16 in |
| Torque at 300 RPM | 2941.167 lb/in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 3 in |
| Type | B3 |
| Bore Dia. [Max] | 2 5/16 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10.8 in |
| No. of Teeth | 54 |
| Class | 6 |
| Weight | 25.1 LB |
| EAN or UPC | 697950054599 |

