- B2 Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 5 Diametral Pitch
- 9.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 3 in |
| Torque at 200 RPM | 3466.375 lb/in |
| Outside Dia. | 10 in |
| Bore Dia. [Min] | 1 3/16 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Diametral Pitch | 5 |
| Gear Style | B2 |
| Pitch Diameter | 9.6 in |
| Torque at 900 RPM | 1470.583 lb/in |
| Torque at 1800 RPM | 910.361 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 5/16 in |
| Origin | Reborable |
| Bore Size [Max] | 2.3125 in |
| Pitch Diameter [Min] | 9.6 in |
| Class | 6 |
| Bore Size | 1.1875 in |
| Hub Projection | 1 1/4 in |
| AGMA Quality | 6 |
| Bore Type | Reborable |
| Torque at 600 RPM | 2100.833 lb/in |
| Set Screw Size | N/A |
| Type | B2 |
| Outside Dia. [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Keyway | w/o Keyway |
| Material | Cast Iron |
| Set Screw | No |
| No. of Teeth | 48 |
| Hub Dia. | 3.7345 in |
| Torque at 300 RPM | 2941.167 lb/in |
| Weight | 25.24 LB |
| EAN or UPC | 697950054568 |

