- B1 Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 5 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 9.4 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 9 in |
| Gear Style | B1 |
| Class | 6 |
| Keyway | w/o Keyway |
| Outside Dia. | 9.4 in |
| Torque at 600 RPM | 2100.833 lb/in |
| Pitch Diameter | 9 in |
| Torque at 900 RPM | 1470.583 lb/in |
| AGMA Quality | 6 |
| Set Screw | No |
| Material | Cast Iron |
| Diametral Pitch | 5 |
| No. of Teeth | 45 |
| Bore Size [Max] | 2.0625 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 910.361 lb/in |
| Set Screw Size | N/A |
| Type | B1 |
| Torque at 300 RPM | 2941.167 lb/in |
| Hub Dia. | 3.2385 in |
| Length Through Bore | 3 in |
| Origin | Reborable |
| Torque at 200 RPM | 3466.375 lb/in |
| Bore Dia. [Max] | 2 1/16 in |
| Bore Dia. [Min] | 1 3/16 in |
| Bore Size | 1.1875 in |
| Hub Projection | 1 1/4 in |
| Weight | 20.31 LB |
| EAN or UPC | 697950054544 |

