- B1 Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 5 Diametral Pitch
- 5.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/16 in |
| Class | 6 |
| Torque at 900 RPM | 1050.417 lb/in |
| Type | B1 |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Set Screw | No |
| Bore Size | 1.0625 in |
| Hub Dia. | 3.2355 in |
| Hub Projection | 1 1/4 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Origin | Reborable |
| Pitch Diameter | 5.6 in |
| Pitch Diameter [Min] | 5.6 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 2 1/16 in |
| Outside Dia. | 6 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 2205.875 lb/in |
| Torque at 300 RPM | 1890.75 lb/in |
| Outside Dia. [Min] | 6 in |
| Diametral Pitch | 5 |
| Torque at 1200 RPM | 892.8542 lb/in |
| Length Through Bore | 3 in |
| Bore Size [Max] | 2.0625 in |
| Torque at 1800 RPM | 630.25 lb/in |
| Torque at 600 RPM | 1365.542 lb/in |
| Gear Style | B1 |
| No. of Teeth | 28 |
| Keyway | w/o Keyway |
| Weight | 12.1 LB |
| EAN or UPC | 697950054445 |

