- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 5 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 1 1/4 in |
| Bore Type | Reborable |
| Origin | Reborable |
| Torque at 1200 RPM | 892.8542 lb/in |
| Outside Dia. | 5.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 2205.875 lb/in |
| Type | B |
| Torque at 1800 RPM | 630.25 lb/in |
| Bore Size [Max] | 2.0625 in |
| Pitch Diameter | 5 in |
| Pitch Diameter [Min] | 5 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 1890.75 lb/in |
| Set Screw | No |
| Diametral Pitch | 5 |
| No. of Teeth | 25 |
| AGMA Quality | 6 |
| Torque at 600 RPM | 1365.542 lb/in |
| Inch/Metric | Inch |
| Gear Style | B |
| Outside Dia. [Min] | 5.4 in |
| Hub Dia. | 3.235 in |
| Bore Size | 1.0625 in |
| Length Through Bore | 3 in |
| Pressure Angle | 14.5 ° |
| Keyway | w/o Keyway |
| Class | 6 |
| Bore Dia. [Max] | 2 1/16 in |
| Torque at 900 RPM | 1050.417 lb/in |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 1/16 in |
| Weight | 10.64 LB |
| EAN or UPC | 697950054414 |

