- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 5 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.0625 in |
| Hub Dia. | 3.2345 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1050.417 lb/in |
| Torque at 200 RPM | 2205.875 lb/in |
| Length Through Bore | 3 in |
| Torque at 600 RPM | 1365.542 lb/in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/16 in |
| Type | B |
| Bore Type | Reborable |
| Outside Dia. | 5.2 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 2 1/16 in |
| Origin | Reborable |
| Torque at 1200 RPM | 892.8542 lb/in |
| Material | Cast Iron |
| Pitch Diameter | 4.8 in |
| Outside Dia. [Min] | 5.2 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 630.25 lb/in |
| Hub Projection | 1 1/4 in |
| Pitch Diameter [Min] | 4.8 in |
| Diametral Pitch | 5 |
| Pressure Angle | 14.5 ° |
| Gear Style | B |
| Bore Size [Max] | 2.0625 in |
| Class | 6 |
| No. of Teeth | 24 |
| Torque at 300 RPM | 1890.75 lb/in |
| Weight | 9.92 LB |
| EAN or UPC | 697950054391 |

