- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 5 Diametral Pitch
- 7.6065 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 24.4 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Length Through Bore | 3.25 in |
| Bore Size | 1.3125 in |
| Torque at 900 RPM | 1820.722 lb/in |
| Torque at 1200 RPM | 1418.063 lb/in |
| Class | 6 |
| Torque at 1800 RPM | 980.3889 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 2.8125 in |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Pitch Diameter | 24 in |
| Material | Cast Iron |
| Torque at 300 RPM | 4621.833 lb/in |
| Diametral Pitch | 5 |
| Torque at 600 RPM | 2626.042 lb/in |
| Hub Projection | 1 1/2 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 13/16 in |
| Hub Dia. | 4.7345 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Bore Dia. [Min] | 1 5/16 in |
| No. of Teeth | 120 |
| Type | B3 |
| Pressure Angle | 14.5 ° |
| Torque at 200 RPM | 5987.375 lb/in |
| Pitch Diameter [Min] | 7.6065 in |
| Outside Dia. [Min] | 24.4 in |
| Weight | 56.05 LB |
| EAN or UPC | 697950054827 |

