- B3 Gear Style
- 14.5° Pressure Angle
- 100 Teeth
- 5 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Type | B3 |
| Bore Dia. [Max] | 2 5/8 in |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Set Screw Size | N/A |
| Pitch Diameter | 20 in |
| Inch/Metric | Inch |
| Origin | Reborable |
| AGMA Quality | 6 |
| No. of Teeth | 100 |
| Hub Projection | 1 1/2 in |
| Outside Dia. [Min] | 20.4 in |
| Length Through Bore | 3.25 in |
| Torque at 300 RPM | 3991.583 lb/in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Keyway | w/o Keyway |
| Hub Dia. | 5.4845 in |
| Torque at 1800 RPM | 910.3611 lb/in |
| Torque at 600 RPM | 2415.958 lb/in |
| Outside Dia. | 20.4 in |
| Set Screw | No |
| Diametral Pitch | 5 |
| Material | Cast Iron |
| Torque at 200 RPM | 5042 lb/in |
| Class | 6 |
| Torque at 900 RPM | 1680.667 lb/in |
| Bore Size | 1.3125 in |
| Bore Dia. [Min] | 1 5/16 in |
| Pitch Diameter [Min] | 2 in |
| Gear Style | B3 |
| Bore Size [Max] | 2.625 in |
| Weight | 54.4 LB |
| EAN or UPC | 697950068985 |

