- 5 in Roller Diameter
- 21.75 in Roller Length
- 60 in Belt Width
- Steel Material
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inch/Metric | Inch |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Roll Length | 21.75 in |
| Shaft Length | 23 in |
| Weight | 22.9 LB |
| EAN or UPC | 697950844220 |

