- 5 in Roller Diameter
- 6.75 in Roller Length
- 18 in Belt Width
- Steel Material
| Roll Length | 6.75 in |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Roller Dia. | 5 in |
| Shaft Length | 8 in |
| Belt Width | 18 in |
| Shaft Dia. | 20 mm |
| Weight | 7.42 LB |
| EAN or UPC | 697950844305 |

