- 5 in Roller Diameter
- 45.125 in Roller Length
- 42 in Belt Width
- Steel Material
| Shaft Dia. | 20 mm |
| Inch/Metric | Inch |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Shaft Length | 46.625 in |
| Roll Length | 45.125 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950844718 |

