- 5 in Roller Diameter
- 63.38 in Roller Length
- 60 in Belt Width
- Steel Material
| Shaft Length | 64.625 in |
| Roller Dia. | 5 in |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Roll Length | 63.38 in |
| Shaft Dia. | 20 mm |
| Belt Width | 60 in |
| Weight | 52.95 LB |
| EAN or UPC | 697950844916 |

