- 5 in Roller Diameter
- 33.38 in Roller Length
- 30 in Belt Width
- Steel Material
| Material | Steel |
| Shaft Dia. | 20 mm |
| Belt Width | 30 in |
| Roll Length | 33.38 in |
| Shaft Length | 34.625 in |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 44.0 LB |
| EAN or UPC | 697950846064 |

