- 5 in Roller Diameter
- 21.38 in Roller Length
- 18 in Belt Width
- Steel Material
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Belt Width | 18 in |
| Shaft Dia. | 20 mm |
| Shaft Length | 22.625 in |
| Material | Steel |
| Roll Length | 21.38 in |
| Inch/Metric | Inch |
| Weight | 30.0 LB |
| EAN or UPC | 697950846156 |

