- 20 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Belt Width | 20 in |
| Bolt Hole Spacing - Length | 29 in |
| Roller Dia. | 5 in |
| Idler Type | Equal Impact Trougher |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Bracket Width | 8 in |
| Roller Material | Steel |
| Roller Length | 7.63 in |
| Trough Angle [Min] | 45 ° |
| Shaft Dia. | 20 mm |
| Bracket Length | 31 1/2 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 55.0 LB |
| EAN or UPC | 697950821214 |

