Skip to content Skip to navigation menu
CEMA C 45° Trougher Equal Idler

C5-45T-60-09

CEMA C 45° Trougher Equal Idler
Item #112996752
  • 60 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
  • 21.75 in Roller Length
+ Show More + Show Less
CEMA C 45° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 45 degrees Trough Angle
Bracket Length 71 1/2 in
Belt Width 60 in
Roller Dia. 6 in
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Width [Min] 7 in
Bracket Width 11 in
Roller Material Steel
Bolt Hole Spacing - Length 69 in
Idler Type Equal Trougher
Trough Angle [Min] 45 °
Shaft Dia. 20 mm
Roller Length 21.75 in
Weight 118.0 LB
EAN or UPC 697950816562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison