- 18 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Self-Aligner Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Bracket Length | 29 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Shaft Dia. | 20 mm |
| Belt Width | 18 in |
| Bolt Hole Spacing - Length | 27 in |
| Trough Angle [Min] | 35 ° |
| Idler Type | Self-Aligner Equal Trougher |
| Roller Dia. | 5 in |
| Roller Length | 6.75 in |
| Weight | 101.0 LB |
| EAN or UPC | 697950843087 |

