- 5 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Inch/Metric | Inch |
| Roller Dia. | 5 in |
| Material | Steel |
| Shaft Length | 6.685 in |
| Shaft Dia. | 20 mm |
| Belt Width | 24 in |
| Weight | 5.38 LB |
| EAN or UPC | 697950843162 |

