- 42 in Belt Width
- 5 in Roller Diameter
- Trougher Unequal Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Idler Type | Unequal Impact Trougher |
| Trough Angle [Min] | 20 ° |
| Belt Width | 42 in |
| Roller Length | 31.88 in |
| Roller Material | Steel |
| Bracket Width | 9 1/2 in |
| Bolt Hole Spacing - Length | 51 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Dia. | 20 mm |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Bracket Length | 53 1/2 in |
| Weight | 101.0 LB |
| EAN or UPC | 697950843353 |

