- 5 in Roller Diameter
- 60 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Inch/Metric | Inch |
| Belt Width | 60 in |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Shaft Length | 52.625 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 20 ° |
| Weight | 43.24 LB |
| EAN or UPC | 697950843407 |

