- 5 in Roller Diameter
- 48 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Belt Width | 48 in |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Inch/Metric | Inch |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 40.625 in |
| Roller Dia. | 5 in |
| Weight | 33.64 LB |
| EAN or UPC | 697950843421 |

