- B3 Gear Style
- 14.5° Pressure Angle
- 68 Teeth
- 4 Diametral Pitch
- 17 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 17 in |
| Outside Dia. [Min] | 17.5 in |
| Torque at 600 RPM | 3046.208 lb/in |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Torque at 1800 RPM | 1190.472 lb/in |
| Inch/Metric | Inch |
| Hub Dia. | 3.9845 in |
| Bore Size | 1.25 in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Dia. [Max] | 2 1/2 in |
| No. of Teeth | 68 |
| Gear Style | B3 |
| Type | B3 |
| Length Through Bore | 3.5 in |
| Torque at 300 RPM | 4831.917 lb/in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | 1733.188 lb/in |
| Torque at 200 RPM | 6302.5 lb/in |
| Hub Projection | 1 1/2 in |
| Pitch Diameter [Min] | 17 in |
| Bore Type | Reborable |
| Material | Cast Iron |
| AGMA Quality | 6 |
| Diametral Pitch | 4 |
| Class | 6 |
| Bore Size [Max] | 2.5 in |
| Outside Dia. | 17.5 in |
| Torque at 900 RPM | 2170.861 lb/in |
| Weight | 56.0 LB |
| EAN or UPC | 697950054070 |

