- B3 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 4 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Class | 6 |
| Pitch Diameter [Min] | 15 in |
| Type | B3 |
| No. of Teeth | 60 |
| Hub Projection | 1 1/2 in |
| Torque at 200 RPM | 6302.5 lb/in |
| Torque at 1800 RPM | 1190.472 lb/in |
| Bore Type | Reborable |
| Torque at 1200 RPM | 1733.188 lb/in |
| Hub Dia. | 3.9845 in |
| Pitch Diameter | 15 in |
| Torque at 900 RPM | 2170.861 lb/in |
| Keyway | w/o Keyway |
| Diametral Pitch | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.5 in |
| Pressure Angle | 14.5 ° |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 1/2 in |
| Torque at 300 RPM | 4831.917 lb/in |
| Torque at 600 RPM | 3046.208 lb/in |
| Set Screw | No |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 1 1/4 in |
| Outside Dia. | 15.5 in |
| Origin | Reborable |
| Outside Dia. [Min] | 15.5 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 2.5 in |
| Bore Size | 1.25 in |
| Weight | 51.8 LB |
| EAN or UPC | 697950054032 |

