- B3 Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 4 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Hub Dia. | 3.9845 in |
| Torque at 900 RPM | 2170.861 lb/in |
| Material | Cast Iron |
| AGMA Quality | 6 |
| Torque at 600 RPM | 3046.208 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 4831.917 lb/in |
| Length Through Bore | 3.5 in |
| Diametral Pitch | 4 |
| Gear Style | B3 |
| Bore Size | 1.25 in |
| Outside Dia. | 14.5 in |
| Class | 6 |
| Hub Projection | 1 1/2 in |
| Inch/Metric | Inch |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 2.5 in |
| Set Screw | No |
| No. of Teeth | 56 |
| Pitch Diameter [Min] | 14 in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Type | Reborable |
| Outside Dia. [Min] | 14.5 in |
| Origin | Reborable |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 1190.472 lb/in |
| Torque at 200 RPM | 6302.5 lb/in |
| Bore Dia. [Max] | 2 1/2 in |
| Pitch Diameter | 14 in |
| Torque at 1200 RPM | 1733.188 lb/in |
| Type | B3 |
| Weight | 46.74 LB |
| EAN or UPC | 697950054018 |

