- B3 Gear Style
- 14.5° Pressure Angle
- 52 Teeth
- 4 Diametral Pitch
- 13 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Type | B3 |
| Torque at 600 RPM | 3046.208 lb/in |
| Bore Type | Reborable |
| Outside Dia. | 13.5 in |
| Outside Dia. [Min] | 13.5 in |
| Pitch Diameter | 13 in |
| No. of Teeth | 52 |
| Set Screw | No |
| Hub Projection | 1 1/2 in |
| Torque at 1800 RPM | 1190.472 lb/in |
| Material | Cast Iron |
| Bore Size | 1.25 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.5 in |
| Torque at 900 RPM | 2170.861 lb/in |
| Pitch Diameter [Min] | 13 in |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Dia. | 3.9845 in |
| Origin | Reborable |
| Bore Size [Max] | 2.5 in |
| Torque at 300 RPM | 4831.917 lb/in |
| Diametral Pitch | 4 |
| Set Screw Size | N/A |
| Gear Style | B3 |
| Class | 6 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 6302.5 lb/in |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 1733.188 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Weight | 43.4 LB |
| EAN or UPC | 697950053981 |

