- B2 Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 4 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 11.5 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Pitch Diameter | 11 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1610.639 lb/in |
| Type | B2 |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Torque at 200 RPM | 3466.375 lb/in |
| Bore Size [Max] | 2.5 in |
| Gear Style | B2 |
| Torque at 600 RPM | 2100.833 lb/in |
| Set Screw | No |
| Hub Projection | 1 1/2 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Diametral Pitch | 4 |
| Torque at 300 RPM | 2941.167 lb/in |
| Bore Size | 1.25 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| No. of Teeth | 44 |
| Bore Dia. [Max] | 2 1/2 in |
| Outside Dia. [Min] | 11.5 in |
| Class | 6 |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Hub Dia. | 3.9845 in |
| Pitch Diameter [Min] | 11 in |
| AGMA Quality | 6 |
| Length Through Bore | 3.5 in |
| Weight | 32.02 LB |
| EAN or UPC | 697950053943 |

