- B3 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 4 Diametral Pitch
- 36 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B3 |
| Bore Dia. [Max] | 3 1/4 in |
| Torque at 1800 RPM | 1435.569 lb/in |
| Hub Projection | 1 3/4 in |
| Set Screw Size | N/A |
| Gear Style | B3 |
| Set Screw | No |
| Outside Dia. [Min] | 36.5 in |
| Torque at 200 RPM | 9768.875 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Bore Size [Max] | 3.25 in |
| Pitch Diameter | 36 in |
| Torque at 1200 RPM | 2048.313 lb/in |
| Length Through Bore | 3.75 in |
| Bore Type | Reborable |
| Torque at 900 RPM | 2661.056 lb/in |
| Inch/Metric | Inch |
| Bore Size | 1.375 in |
| No. of Teeth | 144 |
| Outside Dia. | 36.5 in |
| AGMA Quality | 6 |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 3886.542 lb/in |
| Material | Cast Iron |
| Pitch Diameter [Min] | 36 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 3/8 in |
| Diametral Pitch | 4 |
| Class | 6 |
| Torque at 300 RPM | 7142.833 lb/in |
| Hub Dia. | 5.4845 in |
| Weight | 140.0 LB |
| EAN or UPC | 697950054247 |

