- B3 Gear Style
- 14.5° Pressure Angle
- 132 Teeth
- 4 Diametral Pitch
- 33 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 3 1/8 in |
| Inch/Metric | Inch |
| Hub Projection | 1 3/4 in |
| Outside Dia. [Min] | 33.5 in |
| Pressure Angle | 14.5 ° |
| AGMA Quality | 6 |
| Type | B3 |
| Diametral Pitch | 4 |
| Bore Size [Max] | 3.125 in |
| Gear Style | B3 |
| Torque at 600 RPM | 3676.458 lb/in |
| Torque at 1800 RPM | 1330.528 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Origin | Reborable |
| Length Through Bore | 3.75 in |
| Material | Cast Iron |
| Set Screw Size | N/A |
| Hub Dia. | 4.9845 in |
| Set Screw | No |
| Bore Dia. [Min] | 1 3/8 in |
| Torque at 300 RPM | 6512.583 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 33 in |
| Bore Size | 1.375 in |
| Outside Dia. | 33.5 in |
| Pitch Diameter [Min] | 33 in |
| Torque at 1200 RPM | 1943.271 lb/in |
| Class | 6 |
| No. of Teeth | 132 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 2521 lb/in |
| Bore Type | Reborable |
| Weight | 129.0 LB |
| EAN or UPC | 697950054230 |

