- B3 Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 4 Diametral Pitch
- 28 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 28.5 in |
| Keyway | w/o Keyway |
| No. of Teeth | 112 |
| Torque at 1800 RPM | 1330.53 lb/in |
| Diametral Pitch | 4 |
| Type | B3 |
| Bore Dia. [Max] | 3 1/8 in |
| Pitch Diameter | 28 in |
| Outside Dia. [Min] | 28.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.375 in |
| Hub Projection | 1 3/4 in |
| AGMA Quality | 6 |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 3/8 in |
| Origin | Reborable |
| Length Through Bore | 3.75 in |
| Torque at 600 RPM | 3676.458 lb/in |
| Bore Size [Max] | 3.125 in |
| Bore Type | Reborable |
| Torque at 300 RPM | 6512.583 lb/in |
| Torque at 900 RPM | 2521 lb/in |
| Pitch Diameter [Min] | 28 in |
| Gear Style | B3 |
| Hub Dia. | 4.9848 in |
| Class | 6 |
| Torque at 1200 RPM | 1943.271 lb/in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 200 RPM | 8508.375 lb/in |
| Inch/Metric | Inch |
| Pressure Angle | 14.5 ° |
| Weight | 108.0 LB |
| EAN or UPC | 697950054209 |

