- B3 Gear Style
- 14.5° Pressure Angle
- 104 Teeth
- 4 Diametral Pitch
- 26 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 3/8 in |
| AGMA Quality | 6 |
| Hub Dia. | 4.4845 in |
| Hub Projection | 1 3/4 in |
| Pitch Diameter [Min] | 26 in |
| Gear Style | B3 |
| Bore Size | 1.375 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Pitch Diameter | 26 in |
| Bore Dia. [Max] | 2 11/16 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 1330.53 lb/in |
| Torque at 600 RPM | 3676.458 lb/in |
| Torque at 300 RPM | 6512.583 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 4 |
| Outside Dia. [Min] | 26.5 in |
| Outside Dia. | 26.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Material | Cast Iron |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 2521 lb/in |
| Type | B3 |
| Length Through Bore | 3.75 in |
| Torque at 1200 RPM | 1943.271 lb/in |
| Class | 6 |
| No. of Teeth | 104 |
| Bore Size [Max] | 2.6875 in |
| Bore Type | Reborable |
| Weight | 105.0 LB |
| EAN or UPC | 697950054193 |

