- B3 Gear Style
- 14.5° Pressure Angle
- 100 Teeth
- 4 Diametral Pitch
- 5.3921 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Type | B3 |
| Hub Projection | 1 3/4 in |
| Bore Size | 1.375 in |
| Bore Dia. [Min] | 1 3/8 in |
| Pitch Diameter [Min] | 5.3921 in |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 2521 lb/in |
| Bore Type | Reborable |
| Class | 6 |
| Outside Dia. [Min] | 25.5 in |
| Torque at 600 RPM | 3676.458 lb/in |
| Keyway | w/o Keyway |
| Outside Dia. | 25.5 in |
| AGMA Quality | 6 |
| Diametral Pitch | 4 |
| Torque at 1800 RPM | 1330.53 lb/in |
| Hub Dia. | 4.4845 in |
| Torque at 300 RPM | 6512.583 lb/in |
| No. of Teeth | 100 |
| Set Screw | No |
| Bore Size [Max] | 2.6875 in |
| Origin | Reborable |
| Pitch Diameter | 25 in |
| Bore Dia. [Max] | 2 11/16 in |
| Length Through Bore | 3.75 in |
| Torque at 1200 RPM | 1943.271 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Gear Style | B3 |
| Weight | 91.0 LB |
| EAN or UPC | 697950054186 |

